Pixel LED Panels White CCT


£129.99 Inc VAT (20%)

See all variants from £129.99


Description unavailable

Feature Attributes

Lamp Type:
LED
IP Rating:
IP20
Product Type:
LED Panel
Finish:
White
No. of Lamps:
1
Material:
Acrylic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome