Pixel LED Panels with Remote Control CCT Wi-Fi


£229.99 Inc VAT (20%)

See all variants from £229.99


Description unavailable

Feature Attributes

Lamp Type:
LED
Colour Temperature:
CCTK
IP Rating:
IP20
Material:
Acrylic
Maximum Wattage:
40 W
Finish:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome