Salobrena Integrated LED Panel White Cct, Remote Control Included


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Bulb Included:
Yes
Material:
Aluminium
IP Rating:
IP20
Recess Depth:
Cm
Finish:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome