Salobrena Integrated LED Panel White


£104.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £104.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Colour Temperature:
4000K
Bulb Included:
Yes
Finish:
White
IP Rating:
IP20
Dimmable:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome