Sarsina Integrated LED Panel White Cct, Remote Control Included


£169.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £169.99


Description unavailable

Feature Attributes

Finish:
White
Height:
5 cm
IP Rating:
IP20
Recess Depth:
Cm
Product Type:
LED Panel
Lamp Type:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome