Sarsina Integrated LED Panel White


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

Recess Depth:
Cm
Height:
5 cm
Bulb Included:
Yes
Lamp Type:
Integrated LED
Material:
Aluminium
Colour Temperature:
4000K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome