Turcona Integrated LED Panel White


£109.99 Inc VAT (20%)

See all variants from £109.99


Description unavailable

Feature Attributes

Finish:
White
Lamp Type:
Integrated LED
IP Rating:
IP20
Dimmable:
No
Material:
Steel
Bulb Included:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome