Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Light Bulbs
/
LED Tubes
Hover to enlarge the image
Fluo Tube T5 Circ 2G x 13 55W 300mm Colr 840 Sng Pack
By
Signify
Order Code:
ZT4994557S
MPN:
55TL5C840
View all LED Tubes
Product Description
Signify FLUO TUBE T5 CIRC 2GX13 55W 300MM COLR 840 SNG PACK T5 Circular 55TL5C840
Specifications
Wattage
55W
Length
300mm
Shape
Circular
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome