Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Light Bulbs
/
LED Tubes
Hover to enlarge the image
Lamp LED E27 Filament 2.5W 250LM 220-240V 2700K CLR Edison
By
LED AUTOLAMPS
Order Code:
ZT5056365S
MPN:
4058075436763
View all LED Tubes
Product Description
Ledvance LAMP LED E27 FILAMENT 2.5W 250LM 220-240V 2700K CLR EDISON LED Edison (ED) Glass Filament Lamps 4058075436763
Specifications
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome