Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Light Bulbs
/
LED Tubes
Hover to enlarge the image
Tube LED G13 T8 10W 240V 1000LM 2FT Cool White 4000K Toledo V3
By
Feilo Sylvania
Order Code:
ZT5056259S
MPN:
27370
View all LED Tubes
Product Description
Feilo Sylvania TUBE LED G13 T8 10W 240V 1000LM 2FT COOL WHI 4000K TOLEDO V3 Toledo Tubes (FM1) 27370
Specifications
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome