Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Circular Drum LED Bulkhead 100W MDNCIR100B
By Meridian Lighting
Order Code:
ZT1015345S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 +
£15.80
7%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/circular-drum-led-bulkhead-100w-mdncir100b/p/ZT1015345S
Add to quotation
View all Lighting Components
Description
Circular Drum Head 100W Mdncir100B
Tags:
#BulkDiscount
Specifications
Specifications for Circular Drum LED Bulkhead 100W MDNCIR100B
MFR Part No.
MDNCIR100B
Type
Bulkhead
Light Type
Bulkhead
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome