Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Knightsbridge 13A Unswitched Floor Socket - Matt Black
By Netlighting
See all variants from
£33.99
Inc VAT (20%)
See all variants from
£33.99
Description unavailable
Feature Attributes
Product Type:
Floor Socket
Height:
9.45 cm
Finish:
Matt Black
Current Rating:
13 A
Material:
Premium grade steel
Overall Depth:
0.3 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome