Six Panel Lantern with PIR 60W MDNLP60BPIR

Order Code: ZT1015353S

£33.99 Inc VAT (20%)

Currently unavailable

Description

Meridian Six Panel Lantern with PIR motion detection for added security 120 10m detection area. Manufactured from die-cast aluminium with a black powder-coated finish. Fitted with a clear, impact-resistant polycarbonate diffuser. Suitable for outdoor use, weather-resistant IP44 rating. Requires an E27 light bulb, max. rating of 60W (not supplied). Fully compatible with LED lamps. Specification Input Voltage 220-240V - 50/60Hz Max. Wattage 60W Bulb Fitting E27 Dimmable No Ingress Protection IP44 Dimensions 212 x 171 x 356mm

See full description
Specifications for Six Panel Lantern with PIR 60W MDNLP60BPIR
  • MFR Part No.
    MDNLP60BPIR
  • Type
    Pir/Sensor Lighting
  • Light Type
    PIR/Sensor Lighting
  • Motion Detector
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome