0
1
2
3
4

Adjustable Squat Rack Pull Up Bar Weight Lifting Barbell Stand

Order Code: ZT2117493S

£149.99 Inc VAT (20%)

Currently unavailable

Description

Feature
* This Squat Rack is of super quality, ideal for personal training and barbell training.
* Heavy duty 50mm steel tube frame; Max. Load 300kg. Sturdy and safety.
* Adjust buttons make it easy to change the height for a wide range of exercises.
* The feet pads are anti-skid to avoid damage to the floor, which also increased the security.
* The barbell in the picture is NOT included.
* Easy assembly.

Specification
Material: Steel
Size: 111 x 100 x 140-221cm
Max. Weight Capacity: 300KG

Package Included
1 x Squat Rack(without Barbell)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome