Astoria 3 Light Large Ceiling Pendant Dark Bronze, Tiffany Style Glass, E27 Descriptio The large inverted three light pendant uses dynamic lines in true art deco style. It incorporates bevelled and textured glass producing a stunning light effect. Compatible with LED lamps and matching items available. Features Finish: Dark Bronze, Tiffany Style Glass IP Rating: IP20 Height (cm) : 60 Diameter (cm) : 48 Projection (cm) : 60 No. of Lights: 3 Lamp Type: E27 Bulb: Incandescent Dimmable: Yes Wattage (max) : 60 Bulb Included: No