Balda 1 Light Outdoor Lamp White Ip65, E27


£249.99 Inc VAT (20%)

See 2 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Number of Bulbs:
1
Product Type:
Outdoor Lamp
Material:
Opal Polyethylene
Finish:
White
IP Rating:
IP65
Lamp Type:
E27 LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome