Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting - Various
Cascade Modern Slim Pendant Ceiling Light Integrated LED 4000K
By Netlighting
2 Variants From
£179.99
Inc VAT (20%)
See 2 Product Variants
£179.99
Description
Description unavailable
Feature Attributes
Product Type:
Pendant Ceiling Light
Material:
Aluminum
Colour Temperature:
4000K
Height:
65.3 cm
Width:
3.5 cm
Bulb Included:
Yes
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome