Folk 1 Light Dome Ceiling Pendant Light Weathered


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description


Description unavailable

Feature Attributes

Product Type:
Ceiling Pendant Light
IP Rating:
IP20
Bulb Included:
No
Material:
Metal
Finish:
Weathered
Class:
1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome