Rosario Classic Globe Pendant Ceiling Light LED


Select
£159.99 Inc VAT (20%)


See all variants from £159.99


Description unavailable

Feature Attributes

Length:
120 cm
IP Rating:
IP20
Diameter:
12 cm
Material:
Glass,Aluminum,Steel
Lumens:
280lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome