Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.47 | 4% |
10 - 19 | £11.95 | 8% |
20 + | £11.43 | 12% |
End Stop Limiter Ysra-7-C for Shock Absorbers. Size=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=12 G, Mounting Type=With Through Hole, Materials Note=Free of Copper and Ptfe, Festo