Quantity | Price | Discount |
---|---|---|
1 - 4 | £16.49 | 0% |
5 - 9 | £15.83 | 4% |
10 - 19 | £15.17 | 8% |
20 + | £14.51 | 12% |
End Stop Limiter Ysra-8-C for Shock Absorbers. Size=8, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=28 G, Mounting Type=With Through Hole, Materials Note=Free of Copper and Ptfe, Festo