1/8" BSP Parallel Male, Stainless Steel Normally Closed IP65, Top Entry, Fluid Specific Gravity: 0.7, Maximum fluid Viscosity 150 cst, Cable Length 500mm, Working Temperature -10°C to +80°C, Maximum Working Pressure 10 bar, Elettrotec