Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Load Centers & Panel Boards
Hover to enlarge the image
Distribution Board 14 Way Type A
By
Electrium
Order Code:
ZT5006200S
MPN:
NHSPN00141
View all Load Centers & Panel Boards
Product Description
Electrium DISTRIBUTION BOARD 14 WAY TYPE A Distribution Board (NA) NHSPN00141
Specifications
Width
343mm
Housing Material
Steel
Height
235mm
Depth
128mm
IP Rating
IP31
Number of Phases
1
Number of Poles Main Switch
1
Mounting Method
Surface mounted
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome