Encl Mini Pragma 1 Row 4 Module 50A White Solid White Door

Encl Mini Pragma 1 Row 4 Module 50A White Solid White Door

Order Code: ZT5059328S

£29.99 Inc VAT (20%)


Description

Schneider Electric ENCL MINI PRAGMA 1 ROW 4 MOD 50A WHI SOLID WHI DOOR Isobar Distribution Boards Accessories (OK) MIP22104

Specifications for Encl Mini Pragma 1 Row 4 Module 50A White Solid White Door
  • Colour
    White
  • Number of rows
    1
  • Height
    252mm
  • Housing Material
    Plastic
  • Internal Depth
    76mm
  • Depth
    98mm
  • Width
    150mm
  • Recess Depth
    80mm
  • Type of Covering
    Door
  • IP Rating
    IP40
  • Mounting Method
    Flush mounted
  • RAL Number
    9003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome