MCB Y7-247974 SP Type B 32A 25KA

MCB Y7-247974 SP Type B 32A 25KA

Order Code: ZT4997990S

£69.99 Inc VAT (20%)


Description

Eaton MCB Y7-247974 SP TYPE B 32A 25KA Mini Panel Boards 247974

Specifications for MCB Y7-247974 SP Type B 32A 25KA
  • Number of Protected Poles
    1
  • Frequency
    50 - 60Hz
  • Rated current
    32A
  • Over Voltage Category
    3
  • Recess Depth
    75mm
  • Pollution Degree
    2
  • Voltage Type
    AC
  • IP Rating
    IP20
  • Current Limiting Class
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome