MCB Y7-248026 TP Type B 32A 25KA

MCB Y7-248026 TP Type B 32A 25KA

Order Code: ZT4997935S

£209.99 Inc VAT (20%)


Description

Eaton MCB Y7-248026 TP TYPE B 32A 25KA Mini Panel Boards 248026

Specifications for MCB Y7-248026 TP Type B 32A 25KA
  • Pollution Degree
    2
  • Over Voltage Category
    3
  • Recess Depth
    75mm
  • Frequency
    50 - 60Hz
  • Number of Protected Poles
    3
  • Rated current
    32A
  • Current Limiting Class
    3
  • IP Rating
    IP20
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome