MCB Y7-248033 TP Type C 20A 25KA

MCB Y7-248033 TP Type C 20A 25KA

Order Code: ZT5112161S

£199.99 Inc VAT (20%)


Description

Eaton MCB Y7-248033 TP TYPE C 20A 25KA Mini Panel Boards 248033

Specifications for MCB Y7-248033 TP Type C 20A 25KA
  • Recess Depth
    75mm
  • Over Voltage Category
    3
  • Current Limiting Class
    3
  • Number of Protected Poles
    3
  • Frequency
    50 - 60Hz
  • Rated current
    20A
  • Pollution Degree
    2
  • Voltage Type
    AC
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome