Fuse Diazed Time Lag 6A - 5SA231
Hover to enlarge the image

Fuse Diazed Time Lag 6A - 5SA231

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%

Product Description

Siemens FUSE DIAZED TIME LAG 6A SENTRON Fuse Systems 5SA231

Specifications
Current Rating
6A
Colour Code
Green
Rated Voltage
500V
Construction Size
NDZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome