Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Fuses & Fuse Accessories
/
Low Voltage Fuses
Hover to enlarge the image
Fuse HRC High Voltage 25A
By
Eaton
Order Code:
ZT5037153S
MPN:
TAC25
View all Low Voltage Fuses
Product Description
Eaton FUSE HRC HIGH VOLTAGE 25A Fuses to British Standard TAC25
Specifications
Current Type
AC/DC
Current Rating
25A
Rated Voltage AC
1200V
Rated Voltage (DC)
660V
Mounting Holes
M5
Breaking Capacity
63kA
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome