4 STARS LED desk lamp, with clamp, silver. Supplied = assembled. Product type = table lights. Lamp base = clamp base. Energy efficiency class for each light source = E (spectrum A to G) Energy consumption = 7 kWh/1000h. Bulb = LED. Power = 7 watt. Luminous colour = neutral white. Colour temperature = 5000 K. Colour reproduction index = 82. Max. brightness = 836 lux. Luminous flux = 400 lumen. Mains voltage = 220 - 240 V. Mains cable = 2 m. Service life = 20000 hrs. Colour = silver. Light head = rotating, tilting. Activation = switch. Material = ABS plastic, aluminium. Overall height = 600 mm. Arm length = 280x280 mm. Desk lamp with large reach. Very bright and good illumination with low power consumption. Light head can be swivelled horizontally and vertically - lamp arm infinitely adjustable. 7 W LED, 5000 Kelvin, neutral white, 836 lux brightness at 40 cm distance, luminous flux 400 lumens. With a large reach of max. 670 mm, ensuring the workspace is well lit while power consumption remains low. The lamp arm is infinitely adjustable. Light head 284 x 45 mm, can be swivelled horizontally and vertically. On and off switch on light head. Robust metal arm, max. height in working position 600 mm. The light contains built-in LEDs. The LEDs cannot be replaced. All luminaires subject to technical modifications based on EU regulations (EU) 2019/2020 and (EU) 2019/2015. More data can be found in our webshop.