0
1
2

230V Miniature Circuit Breakers


£3.49 Inc VAT (20%)

See 7 Product Variants
£3.49

Description

Grey. Single Pole Type B. 22 x 126 x 88mm.
Meets BS EN and IEE Wiring Regulation requirements
Trip-free' mechanism
Positive contact status indicator
Tunnel type, touch-proof, captive terminals
Generous terminal capacity
Can be used as single pole isolating switch
Protective shutter
6KA Capacity.

Feature Attributes

Number of Poles:
1
Capacity:
6KA
Trip Characteristics:
Type B
Voltage:
230 V
Overall Length:
83 mm
Colour:
Grey,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome