MCB DP Type C 10A 16KA - 2500120587

MCB DP Type C 10A 16KA - 2500120587

Order Code: ZT4982174S

£79.99 Inc VAT (20%)


Description

Siemens MCB DP TYPE C 10A 16KA 16kA MCBs 5SY7210-7

Specifications for MCB DP Type C 10A 16KA - 2500120587
  • Rated Voltage
    400V
  • Recess Depth
    70mm
  • Current Rating
    10A
  • Over Voltage Category
    3
  • Frequency
    50 - 50Hz
  • Current Limiting Class
    3
  • Pollution Degree
    3
  • Voltage Type
    AC
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome