Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB K Series Type B SP 6A 10KA
By Dorman Smith
Order Code:
ZT5016626S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-k-series-type-b-sp-6a-10ka/p/ZT5016626S
Add to quotation
View all MCBs
Description
Dorman Smith MCB K SERIES TYPE B SP 6A 10KA K Series - Single Pole MCBs - B Type K1PB06
Specifications
Specifications for MCB K Series Type B SP 6A 10KA
Frequency
50 - 60Hz
Current Rating
6A
Rated Voltage
400V
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome