Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB K Series Type C SP 6A 10KA
By Dorman Smith
Order Code:
ZT5016995S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-k-series-type-c-sp-6a-10ka/p/ZT5016995S
Add to quotation
View all MCBs
Description
Dorman Smith MCB K SERIES TYPE C SP 6A 10KA K Series - Single Pole MCBs - C Type K1PC06
Specifications
Specifications for MCB K Series Type C SP 6A 10KA
Current Rating
6A
Voltage Type
AC
Frequency
50 - 60Hz
Rated Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome