MCB SP Type B 20A 16KA - 2500120013

MCB SP Type B 20A 16KA - 2500120013

Order Code: ZT4980538S

£27.99 Inc VAT (20%)


Description

Siemens MCB SP TYPE B 20A 16KA 16kA MCBs 5SY7120-6

Specifications for MCB SP Type B 20A 16KA - 2500120013
  • Recess Depth
    70mm
  • Voltage Type
    AC
  • Current Limiting Class
    3
  • Pollution Degree
    3
  • Current Rating
    20A
  • Frequency
    50 - 50Hz
  • Over Voltage Category
    3
  • Rated Voltage
    400V
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome