MCB SP Type B 20A 16KA - 2500477577

MCB SP Type B 20A 16KA - 2500477577

Order Code: ZT5032595S

£16.99 Inc VAT (20%)


Description

Electrium MCB SP TYPE B 20A 16KA Polestar Compact MCB (PD) 70B/20

Specifications for MCB SP Type B 20A 16KA - 2500477577
  • Current Limiting Class
    3
  • Frequency
    50 - 50Hz
  • Number of Poles
    1
  • Voltage Type
    AC
  • Current Rating
    20A
  • Over Voltage Category
    3
  • Rated Voltage
    230V
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome