MCB SP Type C 20A 16KA - 2500477586

MCB SP Type C 20A 16KA - 2500477586

Order Code: ZT5032486S

£16.99 Inc VAT (20%)


Description

Electrium MCB SP TYPE C 20A 16KA Polestar Compact MCB (PD) 70C/20

Specifications for MCB SP Type C 20A 16KA - 2500477586
  • Voltage Type
    Gilt
  • Frequency
    50 - 50Hz
  • Current Rating
    20A
  • Over Voltage Category
    3
  • Number of Poles
    1
  • Rated Voltage
    230V
  • Current Limiting Class
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome