MCB TP Type C 20A 16KA - 73C/20

MCB TP Type C 20A 16KA - 73C/20

Order Code: ZT5032606S

£72.99 Inc VAT (20%)


Description

Electrium MCB TP TYPE C 20A 16KA Polestar Compact MCB (PD) 73C/20

Specifications for MCB TP Type C 20A 16KA - 73C/20
  • Number of Poles
    3
  • Over Voltage Category
    3
  • Frequency
    50 - 50Hz
  • Current Rating
    20A
  • Rated Voltage
    230V
  • Voltage Type
    AC
  • Current Limiting Class
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome