MCB TP Type D 20A 16KA - 2500118968

MCB TP Type D 20A 16KA - 2500118968

Order Code: ZT4978658S

£169.99 Inc VAT (20%)


Description

Siemens MCB TP TYPE D 20A 16KA 16kA MCBs 5SY8320-8

Specifications for MCB TP Type D 20A 16KA - 2500118968
  • Voltage Type
    AC
  • Recess Depth
    70mm
  • Frequency
    50 - 50Hz
  • Rated Voltage
    400V
  • Current Rating
    20A
  • Pollution Degree
    3
  • Over Voltage Category
    3
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome