Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCCB Thermal/Magnesiumtic SP 63A Loadline YA2 Frame
By Dorman Smith
Order Code:
ZT4986733S
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
112.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mccb-thermal-magnesiumtic-sp-63a-loadline-ya2-frame/p/ZT4986733S
Add to quotation
View all MCBs
Description
Dorman Smith MCCB THERMAL/MAGNETIC SP 63A LOADLINE YA2 FRAME YA2 Frame MCCBs YA2N1P63T
Specifications
Specifications for MCCB Thermal/Magnesiumtic SP 63A Loadline YA2 Frame
Number of Poles
1
Type of Control Element
Rocker lever
Current Rating
63A
Device Construction
Complete device in housing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome