Miniature Circuit Breaker - S200 - 1P - C Curve


£15.99 Inc VAT (20%)
Up to 16% off

See 7 Product Variants
£15.99

Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.

Feature Attributes

Colour:
Grey,
Overall Depth:
69 mm
Overall Width:
18 mm
Voltage:
Maximum 440 V AC V
Number of Poles:
1
Capacity:
6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome