Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Power Distribution & Circuit Protection
/
Circuit Breakers
/
MCBs
Hover to enlarge the image
Miniature Circuit Breaker Single Pole C Type 20A 10KA
By
Lewden
Order Code:
ZT5062396S
MPN:
E10-1C20
View all MCBs
Product Description
Lewden MINIATURE CIRCUIT BREAKER SINGLE POLE C TYPE 20A 10KA 10kA MCBs E10-1C20
Specifications
Frequency
50 - 60Hz
Current Rating
20A
Rated Voltage
230V
Pollution Degree
3
Recess Depth
695mm
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome