Motor Protective Circuit Breakers - PKZM Push Series


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Push operation type MPCB

Feature Attributes

Supply Voltage:
690 V
Overall Width:
45 mm
Overall Depth:
93 mm
Overall Height:
90 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome