DOL Starters, No Overload


£99.99 Inc VAT (20%)

See 7 Product Variants
£99.99

Description

Direct on-line motor starters, available in 230V (single phase) and 400V (three phase).

Typical Applications:
-Protection control

Notes:
-1P55 metal enclosure and IP66 plastic protection ratings

Feature Attributes

Overall Height:
184 mm
Model Series:
1TVC
Overall Width:
184 mm
Overall Depth:
165 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome