DOL Starters, Reversing, No Overload


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

Steel direct on-line motor starters, available in 230V (single phase) and 400V (three phase).

Features and Benefits:
-Complete with reversing function

Typical Applications:
-Protection control

Notes:
-1P55 metal enclosure protection rating

Feature Attributes

Overall Height:
184 mm
Overall Width:
184 mm
Model Series:
1TVC
Power Rating:
7.5 kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome