Non reversing power bases.Features and Benefits:-Type linked contacts (1 NO + 1 NC) conforming to IEC 60947-4-1-Type mirror contact (1 NC) state of the power conforming to draft IEC 60947-1Typical Applications:-TeSys U screw clamps control