IP65 Steel Enclosures RAL7035


Select
Select
£89.99 Inc VAT (20%)
Up to 5% off


See all variants from £89.99

Description

IP65 Sht/Steel Enclosure Nema 4,12 & 13 , RAL 7035 , Top & Bottom Gland plate , Mounting plate included , Solid Door , Surface or wall mount options

Feature Attributes

Material:
Zintec
Overall Depth:
150 mm
Colour:
Biscuit
Ingress Protection Rating (IP Rating):
IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome