Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Ceiling Lights
Ceiling Light Scholar LED 2 x 30W White 4000K
By LED Group
Order Code:
ZT5052652S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-ceiling-lights/ceiling-light-scholar-led-2-x-30w-white-4000k/p/ZT5052652S
Add to quotation
View all Outdoor Ceiling Lights
Description
LED Group CEILING LIGHT SCHOLAR LED 2X30W WHI 4000K Ceiling Lights RSC604015-01
Specifications
Specifications for Ceiling Light Scholar LED 2 x 30W White 4000K
Width
144mm
Length
1490mm
Colour Temperature
4000 - 4000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome