Kaju Recessed Downlight LED Recessed Downlight Round 8W Brass

Order Code: ZT3591622S

£79.99 Inc VAT (20%)

Currently unavailable

Description

Kaju Recessed Downlight LED Recessed Downlight Round 8W Brass Descriptio 8 watts Recessed LED Downlight made of aluminium in a brass finish and round shape. Downlights are a good choice to create the illusion of extra space in a room with low ceilings. If you want to put several lights, consider to place them in straight lines. Features Material: Aluminium IP Rating: IP20 Dimensions: Diameter: 90mm Cut Out Dimensions: Diameter: 70mm Lamp Type: Integrated LED Dimmable: No Kelvin: 4200K Lumens: 680lm

See full description
Specifications for Kaju Recessed Downlight LED Recessed Downlight Round 8W Brass
  • Lumen Output
    680lm
  • Colour Temperature
    4200K
  • IP Rating
    IP20
  • Dimmable
    No
  • Lamp Type
    Integrated LED
  • Colour
    Brass
  • Wattage
    8W
  • Diameter
    90mm
  • Material
    Aluminium
  • Shape
    Round
  • Product Type
    Recessed Downlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome