Angled Plug Socket Pev-1/4-Wd-Led-24 for Pressure Switch, with Led. Authorisation=Rcm Mark, Operating Status Display=Yellow Led, Mounting Type=With Through Hole, Electrical Connection= (* Plug Socket Angled, * 4-Pin) , Operating Voltage Range Dc=15 - 30 V, Festo